Motion
76552058

PRO-SAFE
76552058

76552058 Pvc 2 Sided Large 1/Pr Kniteddot Coated Glove
Mi Item #06304332
MFR #76552058
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76552058

76552058 Pvc 2 Sided Large 1/Pr Kniteddot Coated Glove
Mi Item #06304332
MFR #76552058

Mfr description
76552058 PVC 2 SIDED LARGE 1/PR KNITED
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    7 ga
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    General Purpose
  • Coated Design
    Dots
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Black, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)