Motion
76551787

PRO-SAFE
76551787

PRO-SAFE Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #06304333
MFR #76551787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551787

PRO-SAFE Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #06304333
MFR #76551787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2101 PAIR SPLIT LEATHER MED DRIVERS
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    General Protection
  • High Visibility
    Not High-Visibility
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text