Motion
76551795

PRO-SAFE
76551795

Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Brown
MI ITEM #06304334
MFR #76551795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551795

Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Brown
MI ITEM #06304334
MFR #76551795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Straight

Overview

Mfr description
2100 PAIR SPLIT LEATHER LAR DRIVERS
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought