Motion
VFS6100-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug-in, Base Mounted Plug-in, Without Subplate, w/o Sub-plate Threads
Mi Item #06304336
MFR #VFS6100-3FZ
Price$211.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug-in, Base Mounted Plug-in, Without Subplate, w/o Sub-plate Threads
Mi Item #06304336
MFR #VFS6100-3FZ

Mfr description
VFS6100-3FZ VALVE SGL PLUG-IN BASE MT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.80/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    6000 Series
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)