Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551803

Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, Unlined, Brown
MI ITEM #06304340
MFR #76551803

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2103 PAIR SPLIT LEATHER XLG DRIVERS
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought