Motion
76551894

PRO-SAFE
76551894

PRO-SAFE Leather Drivers Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Economy Grade, Unlined, Color Beige
Mi Item #06304342
MFR #76551894
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551894

PRO-SAFE Leather Drivers Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Economy Grade, Unlined, Color Beige
Mi Item #06304342
MFR #76551894

Mfr description
76551894 PAIR PIGSKIN XLARGE DRIVERS
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)