Motion
76552082

PRO-SAFE
76552082

76552082 12" Pvc Jersey Lined Large Prfullcoat Textured Glove
MI ITEM #06304345
MFR #76552082
List Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76552082

76552082 12" Pvc Jersey Lined Large Prfullcoat Textured Glove
MI ITEM #06304345
MFR #76552082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.38/each for your price

Overview

Mfr description
58-8230DD 12"PVC JRSY LNED LG PR
  • Supported gloves are lined and coated for additional strength
  • Some supported gloves are resistant to snags, abrasions, cuts and punctures.

Specifications

  • Numeric Size
    9
  • Material
    PVC
  • Cuff Type
    Safety
  • Length
  • Color
    Black
  • Lining Material
    Jersey
  • Supported Or Unsupported
    Supported
  • Lined
    Lined
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Sandy
  • FDA Approved
    No
  • Features & Benefits
    Supported gloves are lined and coated for additional strength• Some supported gloves are resistant to snags, abrasions, cuts and punctures.
  • Prop 65
    Yes
  • Size
    Large
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text