Motion
76552108

PRO-SAFE
76552108

76552108 12" Pvc Lined Knitwrist Largepr Fullcoat Textured Glove
MI ITEM #06304347
MFR #76552108
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76552108

76552108 12" Pvc Lined Knitwrist Largepr Fullcoat Textured Glove
MI ITEM #06304347
MFR #76552108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.23/each

Specifications

Dimensions

  • Length  
    12 in
  • Numeric Size
    9
  • Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Black/White
  • Cuff Type
    Knit Wrist
  • FDA Approved
    No
  • Features & Benefits
    Supported gloves are lined and coated for additional strength• Some supported gloves are resistant to snags, abrasions, cuts and punctures.
  • Grip Pattern
    Semi-Rough
  • Lined
    Lined
  • Lining Material
    Cotton Interlock Knit
  • Lining Seams
    Seamed Lining
  • Material
    PVC
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Supported

Overview

Mfr description
58-8015R 12" PVC LN K.WRS LG PR
  • Supported gloves are lined and coated for additional strength
  • Some supported gloves are resistant to snags, abrasions, cuts and punctures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought