Motion
89374474

PRO-SAFE
89374474

Size Universal, Clear Polycarbonate Scratch Resistant Lens, Safety Goggles Direct Vent, Clear Plastic Frame, Over the Glass Style
Mi Item #06304348
MFR #89374474
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89374474

Size Universal, Clear Polycarbonate Scratch Resistant Lens, Safety Goggles Direct Vent, Clear Plastic Frame, Over the Glass Style
Mi Item #06304348
MFR #89374474

Mfr description
PS-4400300 CLEAR WCLEAR LENS PROSAFE
  • Direct vent goggles provide excellent circulation around the eyes to prevent fogging and protect the eyes from impact and particulates
  • They are not to be used where the chance of chemical splash can occur
  • Safety goggles are used to provide clear vision and protect the eyes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.50/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear
  • Frame Material
    Plastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Over the Glass
    Yes
  • Protection Type
    Dust
  • PSC Code
    4240
  • Type
    Safety Goggles
  • UV Protection
    Yes
  • Ventilation
    Direct Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)