Motion
89374482

PRO-SAFE
89374482

Size Universal, Clear Polycarbonate Uncoated Lens, Safety Goggles Indirect Vent, Clear Vinyl Frame
Mi Item #06304349
MFR #89374482
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89374482

Size Universal, Clear Polycarbonate Uncoated Lens, Safety Goggles Indirect Vent, Clear Vinyl Frame
Mi Item #06304349
MFR #89374482

Mfr description
PS-4401300 CLEAR WCLEAR SPLASH PROSAFE
  • Indirect vent goggles feature vents designed to allow for adequate ventilation, yet designed to protect the wearer from debris entering the eye area
  • Safety goggles are used to provide clear vision and protect the eyes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear
  • Frame Material
    Vinyl
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Over the Glass
    No
  • Protection Type
    Chemical Splash
  • PSC Code
    4240
  • Type
    Safety Goggles
  • UV Protection
    Yes
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)