Motion
89374490

PRO-SAFE
89374490

Size Universal, Clear Polycarbonate Scratch Resistant Lens, Safety Goggles Ventless, Clear Vinyl Frame
MI ITEM #06304350
MFR #89374490
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89374490

Size Universal, Clear Polycarbonate Scratch Resistant Lens, Safety Goggles Ventless, Clear Vinyl Frame
MI ITEM #06304350
MFR #89374490

Mfr description
PS-4402400 CLEAR WCLEAR VENTLESS
  • Safety goggles are used to provide clear vision and protect the eyes
  • Ventless goggles provide the wearer protection from impacts, airborne particulates, chemical splashes and fumes
  • Since there are no vents to allow for adequate air circulation, this form of protection discourages the wearing of them for long periods of time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color
    Clear
  • Frame Material
    Vinyl
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Over the Glass
    No
  • Protection Type
    Dust, Impact
  • PSC Code
    4240
  • Type
    Safety Goggles
  • Ventilation
    Ventless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)