Motion
05216148

PRO-SAFE
05216148

05216148 Mens Band Top Pr Cotton Choregloves
MI ITEM #06304353
MFR #05216148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05216148

05216148 Mens Band Top Pr Cotton Choregloves
MI ITEM #06304353
MFR #05216148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05216148 MENS BAND TOP PR COTTON CHORE
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Elastic band cuffs are designed with a 1-1/2" - 2" cuff allowing for light wrist protection and easy removal.

Specifications

  • Glove Size
    One Size Fits All
  • Material
    Cotton Canvas
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Canvas
  • Protection Type
    General Protection
  • Cuff Type
    Elastic Band
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Gold, White
  • Hand Type
    Paired
  • Back Material
    Canvas
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Material Weight
    10 oz.
  • Men'S Size
    Large
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text