Motion
05212139

PRO-SAFE
05212139

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Color White, Green
MI ITEM #06304355
MFR #05212139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05212139

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, No Grade Listed, Color White, Green
MI ITEM #06304355
MFR #05212139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05212139 PR TURMOFLEX LINED KNITWRIST
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Green, White
  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Protection Type
    Cold Protection
  • High Visibility
    Not High-Visibility
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text