Motion
05507140

PRO-SAFE
05507140

05507140 14" Kevlar Stiched 1/Pr Weldersgloves
MI ITEM #06304356
MFR #05507140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05507140

05507140 14" Kevlar Stiched 1/Pr Weldersgloves
MI ITEM #06304356
MFR #05507140

Mfr description
73-7015 14"KEVLAR STICHED 1/PR WELDERS
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cuff Length
    5.2000 in
  • Overall Length
    13.5000 in
  • Size
    Large

Details

  • Additional Details
    Kevlar Thread
  • Color
    Russet
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Leather Material Type
    Split
  • Lined
    Lined
  • Lining Material
    Cotton
  • Material
    Cowhide
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • Welding Applications
    General Welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)