Motion
05507132

PRO-SAFE
05507132

PRO-SAFE Leather Double Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige
Mi Item #06304357
MFR #05507132
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05507132

PRO-SAFE Leather Double Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige
Mi Item #06304357
MFR #05507132

Mfr description
05507132 PR DOUBLE LEATHER PALM WORK
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)