Motion
98736739

PRO-SAFE
98736739

Leather Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Cotton Lined, Grey, Red
MI ITEM #06304358
MFR #98736739
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
98736739

Leather Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Cotton Lined, Grey, Red
MI ITEM #06304358
MFR #98736739

Mfr description
98736739 GAUNTLET CUFF MENS 1PR SPLIT
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Grey, Red
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)