Motion
00098376

PRO-SAFE
00098376

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Slip-On Cuff, Cotton/Polyester Material
MI ITEM #06304362
MFR #00098376
List Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00098376

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Slip-On Cuff, Cotton/Polyester Material
MI ITEM #06304362
MFR #00098376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.73/each for your price

Overview

Mfr description
00098376 MENS HEAVY WEIGHT LINED PR
  • Cotton and cotton blends are durable and abrasion resistant
  • They absorb moisture and can protect the hands from irritation and cold temperature
  • Slip-on cuffs are designed with an open end
  • They do not have a seam.

Specifications

  • Glove Size
    One Size Fits All
  • Gender
    Male
  • Material
    Cotton/Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    Cold Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Paired
  • Glove Pattern
    Gunn
  • Description Keyword
    Glove
  • Type
    Glove
  • Cuff Style
    Slip-On - Open
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    Universal
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Universal
  • Lint Free
    No
  • Product Types
    Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text