Motion
00098384

PRO-SAFE
00098384

PRO-SAFE Fabric Work Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton Canvas Material
Mi Item #06304363
MFR #00098384
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00098384

PRO-SAFE Fabric Work Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton Canvas Material
Mi Item #06304363
MFR #00098384

Mfr description
00098384 LADIES 8 OZ KNITWRIST PR COTTON
  • Cotton and cotton blends are durable and abrasion resistant
  • They absorb moisture and can protect the hands from irritation and cold temperature
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Material Weight
    Light-Duty 8 oz.
  • Women's Size
    Universal

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Gender
    Female
  • Glove Pattern
    Clute
  • Hand Type
    Paired
  • Lining Material
    Cotton Canvas
  • Lint Free
    No
  • Material
    Cotton Canvas
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Single Palm
  • Product Types
    Work Glove
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)