Motion
00254581

PRO-SAFE
00254581

00254581 Heavyweight Mens 1/Dozen Cottoninspection Gloves
MI ITEM #06304364
MFR #00254581
List Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00254581

00254581 Heavyweight Mens 1/Dozen Cottoninspection Gloves
MI ITEM #06304364
MFR #00254581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.28/each for your price

Overview

Mfr description
00254581 HEAVYWEIGHT MENS 1/DOZEN COTTON
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    One Size Fits All
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    Inspection
  • Color
    White
  • Hand Type
    Paired
  • Back Material
    Cotton & Cotton Blend
  • Description Keyword
    Glove
  • FDA Approved
    FDA Approved
  • Men'S Size
    Universal
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Universal
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text