Motion
00095539

PRO-SAFE
00095539

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cotton, Gauntlet Cuff Type, Paired, Natural
MI ITEM #06304366
MFR #00095539
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00095539

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cotton, Gauntlet Cuff Type, Paired, Natural
MI ITEM #06304366
MFR #00095539

Mfr description
94-928G PR 28 OZ GAUNTLET CUFF HOT MILL
  • Hot mill gloves are heat and flame resistant
  • They can be used for forging, hot metal handling, casting, molding and other applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Overall Length
    15 in
  • Size
    Large

Details

  • Back Material
    Cotton & Cotton Blend
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Lined
    Lined
  • Lining Material
    Burlap
  • Material
    Cotton
  • Material Family
    Cotton or Cotton Blend
  • PSC Code
    4240
  • Type
    Hot Mill Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)