Motion
00071274

PRO-SAFE
00071274

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #06304367
MFR #00071274
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00071274

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #06304367
MFR #00071274

Mfr description
00071274 L RUBBERIZED GAUNTLET CUFF PR
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm
  • Leather is composed of a breathable and durable organic material
  • It provides a good grip in both wet and dry applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.70/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • High Visibility
    Not High-Visibility
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)