Motion
00071316

PRO-SAFE
00071316

Leather Palm Glove - M or Size 8, Cowhide Grain Leather, Thermal Lined, Beige
Mi Item #06304368
MFR #00071316
Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00071316

Leather Palm Glove - M or Size 8, Cowhide Grain Leather, Thermal Lined, Beige
Mi Item #06304368
MFR #00071316

Mfr description
00071316 PR MEDIUM GRAIN LEATHER LINED
  • Leather is composed of a breathable and durable organic material
  • It provides a good grip in both wet and dry applications
  • It is abrasion resistant and used for general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.63/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)