Motion
00071332

PRO-SAFE
00071332

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06304370
MFR #00071332
Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00071332

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06304370
MFR #00071332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.70/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Protection
  • Thumb Style
    Keystone

Overview

Mfr description
00071332 PR XLARGE GRAIN LEATHER LINED
  • Leather is composed of a breathable and durable organic material
  • It provides a good grip in both wet and dry applications
  • It is abrasion resistant and used for general purpose applications
  • Synthetic leather is designed to have the look and feel of real leather
  • It is economical, flexible and provides a good grip
  • It is not as strong as cotton
  • Slip-on cuffs are designed with an open end
  • They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought