Motion
00098392

PRO-SAFE
00098392

00098392 Mens Medium Weight Pr Naturaljersey Gloves
Mi Item #06304375
MFR #00098392
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00098392

00098392 Mens Medium Weight Pr Naturaljersey Gloves
Mi Item #06304375
MFR #00098392

Mfr description
00098392 MENS MEDIUM WEIGHT PR NATURAL
  • Cotton and cotton blends are durable and abrasion resistant
  • They absorb moisture and can protect the hands from irritation and cold temperature
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Cotton Jersey
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)