Motion
00252940

PRO-SAFE
00252940

00252940 Nitrile Mens Medium Primpregnatd Fullcoat Glove
Mi Item #06304377
MFR #00252940
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00252940

00252940 Nitrile Mens Medium Primpregnatd Fullcoat Glove
Mi Item #06304377
MFR #00252940

Mfr description
00252940 NITRILE MENS MEDIUM PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)