Motion
02064103

PRO-SAFE
02064103

Size L (9), 13" Long, 15 mil Thick, Nitrile Chemical Resistant Gloves; Textured Finish, Cotton Lined, Safety Cuff, ANSI Abrasion Level 4, ANSI Cut Level 0, ANSI Puncture Level 1, Green, FDA Approved
Mi Item #06304389
MFR #02064103
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02064103

Size L (9), 13" Long, 15 mil Thick, Nitrile Chemical Resistant Gloves; Textured Finish, Cotton Lined, Safety Cuff, ANSI Abrasion Level 4, ANSI Cut Level 0, ANSI Puncture Level 1, Green, FDA Approved
Mi Item #06304389
MFR #02064103

Mfr description
28323 15MIL 13" LINED LRG PR DIAMOND
  • Cotton is used to absorb moisture and protect the hands from irritation
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids
  • Unsupported gloves are designed with and without a knitted or woven liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.18/each

Specifications

Dimensions

  • Length  
    13 in
  • Numeric Size
    9
  • Size
    Large
  • Thickness
    15.0 mil
  • Thickness Range
    15 mil - 24.9 mil

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Green
  • Cuff Type
    Safety
  • FDA Approved
    Yes
  • Features & Benefits
    • Cotton is used to absorb moisture and protect the hands from irritation• Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Raised Diamond Pattern
  • Lined
    Lined
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Nitrile
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)