Motion
00125484

PRO-SAFE
00125484

00125484 Vinyl Ctd Yellow Large 1/Prpro-Safe Lined Knit Glove
Mi Item #06304392
MFR #00125484
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00125484

00125484 Vinyl Ctd Yellow Large 1/Prpro-Safe Lined Knit Glove
Mi Item #06304392
MFR #00125484

Mfr description
00125484 VINYL CTD YELLOW LARGE 1/PR
  • Cotton and cotton blends are durable and abrasion resistant
  • They absorb moisture and can protect the hands from irritation and cold temperature
  • Slip-on cuffs are designed with an open end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.30/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    Vinyl
  • Color
    Tan
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Textured
  • Grip Pattern
    Soft Textured
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)