Motion
00125435

PRO-SAFE
00125435

00125435 Nitrile Ladies Medium Primpregnatd Fullcoat Glove
MI ITEM #06304395
MFR #00125435
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00125435

00125435 Nitrile Ladies Medium Primpregnatd Fullcoat Glove
MI ITEM #06304395
MFR #00125435

Mfr description
00125435 NITRILE LADIES MEDIUM PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Glove Size
    Ladies - M

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)