Motion
00269761

PRO-SAFE
00269761

00269761 Jersey Safewrst Large Prpro-Safe Rubber Ctd Glove
MI ITEM #06304399
MFR #00269761
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00269761

00269761 Jersey Safewrst Large Prpro-Safe Rubber Ctd Glove
MI ITEM #06304399
MFR #00269761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.53/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    Latex
  • Color
    Yellow
  • Cuff Type
    Safety
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Grip Pattern
    Crinkle
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
00269761 JERSEY SAFEWRST LARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought