Motion
00269779

PRO-SAFE
00269779

00269779 Jersey Knitwrist Large Prpro-Safe Rubber Ctd Glove
MI ITEM #06304400
MFR #00269779
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
00269779

00269779 Jersey Knitwrist Large Prpro-Safe Rubber Ctd Glove
MI ITEM #06304400
MFR #00269779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    Latex
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Grip Pattern
    Crinkle
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
00269779 JERSEY KNITWRIST LARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought