Motion
02064038

PRO-SAFE
02064038

Size XL (10), 13" Long, 11 mil Thick, Nitrile Chemical Resistant Gloves; Textured Finish, Gauntlet Cuff, ANSI Abrasion Level 3, ANSI Cut Level 0, ANSI Puncture Level 1, Green, FDA Approved
Mi Item #06304404
MFR #02064038
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02064038

Size XL (10), 13" Long, 11 mil Thick, Nitrile Chemical Resistant Gloves; Textured Finish, Gauntlet Cuff, ANSI Abrasion Level 3, ANSI Cut Level 0, ANSI Puncture Level 1, Green, FDA Approved
Mi Item #06304404
MFR #02064038

Mfr description
28315 11MIL 13"UNLIND XLG PR DIAMOND
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm
  • Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids
  • Unsupported gloves are designed with and without a knitted or woven liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Length  
    13 in
  • Numeric Size
    10
  • Size
    X-Large
  • Thickness
    11.0 mil
  • Thickness Range
    Less than 15 mil

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Green
  • Cuff Type
    Gauntlet
  • FDA Approved
    Yes
  • Features & Benefits
    • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm• Nitrile is a synthetic rubber that has anti-microbial properties and is resistant to oils, solvents, greases and petroleum-based fluids• Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Grip Pattern
    Raised Diamond Pattern
  • Lined
    Unlined
  • Lining Seams
    Seamed Lining
  • Material
    Nitrile
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)