Motion
02520617

PRO-SAFE
02520617

02520617 Nitrile Knitwrist Large Prjersey Palmcoat Glove
MI ITEM #06304411
MFR #02520617
Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02520617

02520617 Nitrile Knitwrist Large Prjersey Palmcoat Glove
MI ITEM #06304411
MFR #02520617

Mfr description
02520617 NITRILE KNITWRIST LARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.25/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Additional Details
    Unique Combination of Low-Coating Deposit Weight & High Abrasion Resistance & Provide the Wear of Heavier, Bulkier...
  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Smooth
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Palm Coated Jersey
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)