Motion
02520633

PRO-SAFE
02520633

02520633 Nitrile Knitwrist Xlarge Prjersey Palmcoat Glove
MI ITEM #06304412
MFR #02520633
List Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02520633

02520633 Nitrile Knitwrist Xlarge Prjersey Palmcoat Glove
MI ITEM #06304412
MFR #02520633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.25/each for your price

Overview

Mfr description
02520633 NITRILE KNITWRIST XLARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Black, White
  • Hand Type
    Paired
  • Palm Features
    Palm Coated Jersey
  • Coating Material
    Nitrile
  • Coated Design
    Solid Coat
  • Additional Details
    Unique Combination of Low-Coating Deposit Weight & High Abrasion Resistance & Provide the Wear of Heavier, Bulkier...
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Smooth
  • Men'S Size
    X-Large
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    2X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text