Motion
75508184

PRO-SAFE
75508184

75508184 Vinyl Ladies Small Red Primpregnatd Fullcoat Glove
MI ITEM #06304416
MFR #75508184
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75508184

75508184 Vinyl Ladies Small Red Primpregnatd Fullcoat Glove
MI ITEM #06304416
MFR #75508184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
75508184 VINYL LADIES SMALL RED PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Slip-on cuffs are designed with an open end They do not have a seam.

Specifications

  • Glove Size
    Ladies - S
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fully Coated
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Red
  • Hand Type
    Paired
  • Grip Pattern
    Soft Textured
  • Coating Material
    PVC
  • Coated Design
    Solid Coat
  • Additional Details
    Vinyl Impregnated
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Small
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text