Motion
67121459

PRO-SAFE
67121459

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06304418
MFR #67121459
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
67121459

Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Thermal Lined, Beige
MI ITEM #06304418
MFR #67121459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.65/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Protection
  • Thumb Style
    Keystone

Overview

Mfr description
67121459 PR/SM LEATHER LINED COW GRAN
  • Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton Slip-on cuffs are designed with an open end They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought