Motion
05875257

PRO-SAFE
05875257

05875257 Nitrile Knitwrist Small Prpalmcoat Cotton Glove
Mi Item #06304422
MFR #05875257
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05875257

05875257 Nitrile Knitwrist Small Prpalmcoat Cotton Glove
Mi Item #06304422
MFR #05875257

Mfr description
05875257 NITRILE KNITWRIST SMALL PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small
  • Women's Size
    Medium

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Textured
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)