Motion
05875265

PRO-SAFE
05875265

05875265 Nitrile Knitwrist Medium Prpalmcoat Cotton Glove
MI ITEM #06304423
MFR #05875265
List Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05875265

05875265 Nitrile Knitwrist Medium Prpalmcoat Cotton Glove
MI ITEM #06304423
MFR #05875265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.68/each for your price

Overview

Mfr description
05875265 NITRILE KNITWRIST MEDIUM PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Paired
  • Coating Material
    Nitrile
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Men'S Size
    Medium
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text