Motion
05875307

PRO-SAFE
05875307

05875307 Nitrile Saftycuf Medium Prpalmcoat Cotton Glove
Mi Item #06304426
MFR #05875307
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05875307

05875307 Nitrile Saftycuf Medium Prpalmcoat Cotton Glove
Mi Item #06304426
MFR #05875307

Mfr description
05875307 NITRILE SAFTYCUF MEDIUM PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.70/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue, White
  • Cuff Type
    Safety
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Textured
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Palm Coated Interlock
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)