Motion
05875323

PRO-SAFE
05875323

05875323 Nitrile Saftycuf Xlarge Prpalmcoat Cotton Glove
MI ITEM #06304428
MFR #05875323
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
05875323

05875323 Nitrile Saftycuf Xlarge Prpalmcoat Cotton Glove
MI ITEM #06304428
MFR #05875323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
05875323 NITRILE SAFTYCUF XLARGE PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Safety cuffs are designed with a 2-1/2" cuff, allowing for easily sliding on and off while protecting the wrist.

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Paired
  • Palm Features
    Palm Coated Interlock
  • Coating Material
    Nitrile
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Textured
  • Men'S Size
    X-Large
  • PSC Code
    4240
  • Seamless
    No
  • Static Dissipative
    No
  • Women's Size
    2X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text