Motion
01326453

PRO-SAFE
01326453

01326453 Pr/Foam Line Knitwrist Hi-Visorange Pvc Foam
Mi Item #06304429
MFR #01326453
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01326453

01326453 Pr/Foam Line Knitwrist Hi-Visorange Pvc Foam
Mi Item #06304429
MFR #01326453

Mfr description
58-7303 PR/FOAM LINE KNIT WRST HI-VIS
  • Unsupported gloves are designed with and without a knitted or woven liner
  • They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.08/each

Specifications

Dimensions

  • Length  
    11 in
  • Numeric Size
    9
  • Size
    Large

Details

  • Color
    Orange
  • Cuff Type
    Knit Wrist
  • FDA Approved
    No
  • Features & Benefits
    Unsupported gloves are designed with and without a knitted or woven liner• They are more economical and are used in tasks that require more dexterity and involve light-to-medium chemical applications.
  • Lined
    Lined
  • Lining Material
    Foam
  • Lining Seams
    Seamed Lining
  • Material
    PVC
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)