Motion
67320622

PRO-SAFE
67320622

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton/Polyester Material
MI ITEM #06304431
MFR #67320622
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
67320622

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton/Polyester Material
MI ITEM #06304431
MFR #67320622

Mfr description
67320622 MENS HEAVY WEIGHT PR COTTON/PLY
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Material Weight
    7 ga
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Additional Details
    Heavyweight String Knit Glove for Added Warmth and Protection,Heavyweight String Knit Glove for Added Warmth and Protection - Reversible Design Allows Replacing One Glove at a Time, Rather Than Pairs - Can be Used as a Glove Liner
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    FDA Approved
  • Finger Coverage
    Full Fingered
  • Gender
    Male
  • Hand Type
    Paired
  • Lining Material
    Cotton, Polyester
  • Lint Free
    No
  • Material
    Cotton/Polyester
  • Material Type
    Fabric Work Gloves
  • Product Types
    Work Glove
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)