Motion
01326420

PRO-SAFE
01326420

01326420 12" Lined Medium Pr Texturedgrip Pvc Glove
Mi Item #06304433
MFR #01326420
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01326420

01326420 12" Lined Medium Pr Texturedgrip Pvc Glove
Mi Item #06304433
MFR #01326420

Mfr description
58-8656/M 12" LINED MEDIUM PR TEXTURED
  • Supported gloves are lined and coated for additional strength
  • Some supported gloves are resistant to snags, abrasions, cuts and punctures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Length  
    12 in
  • Numeric Size
    8
  • Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    0
  • Ansi Isea Puncture Resistance Level
    1
  • Color
    Blue
  • Cuff Type
    Safety
  • FDA Approved
    No
  • Features & Benefits
    Supported gloves are lined and coated for additional strength• Some supported gloves are resistant to snags, abrasions, cuts and punctures.
  • Lined
    Lined
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Material
    PVC
  • Prop 65
    Yes
  • PSC Code
    4240
  • Supported Or Unsupported
    Supported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)