Motion
01245869

PRO-SAFE
01245869

Size S (7) Polyurethane Coated Nylon General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Full Fingered, White, Paired
MI ITEM #06304438
MFR #01245869
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01245869

Size S (7) Polyurethane Coated Nylon General Protection Work Gloves - For General Purpose, Palm & Fingers Coated, Knit Wrist Cuff, Full Fingered, White, Paired
MI ITEM #06304438
MFR #01245869

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
27107 POLYURE KNITWRST SM PR PALMCOAT
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.

Specifications

  • Glove Size
    S or Size 7
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Paired
  • Coating Material
    Polyurethane
  • Coated Design
    Solid Coat
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finish
    Smooth
  • Material Weight
    13 ga
  • Men'S Size
    Small
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Medium
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text