Motion
01245828

PRO-SAFE
01245828

PRO-SAFE General Purpose Work Glove - M or Size 8 Size, Knit Wrist Cuff, Nylon Material
MI ITEM #06304443
MFR #01245828
List Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01245828

PRO-SAFE General Purpose Work Glove - M or Size 8 Size, Knit Wrist Cuff, Nylon Material
MI ITEM #06304443
MFR #01245828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.18/each for your price

Overview

Mfr description
01245828 LIGHTWEIGHT MEDIUM 1/DOZEN KNIT
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance.

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    Inspection
  • Color
    White
  • Hand Type
    Paired
  • Description Keyword
    Glove
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • FDA Approved
    NonFDA Approved
  • Material Weight
    13 ga
  • Men'S Size
    Medium
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    Large
  • Lint Free
    Yes
  • Product Types
    Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text