Motion
81246332

PRO-SAFE
81246332

81246332 Pvc 1 Sided Ladies Pr Jerseydot Coated Glove
Mi Item #06304446
MFR #81246332
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
81246332

81246332 Pvc 1 Sided Ladies Pr Jerseydot Coated Glove
Mi Item #06304446
MFR #81246332

Mfr description
81246332 PVC 1 SIDED LADIES PR JERSEY
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Women's Size
    Universal

Details

  • Additional Details
    Brown Jersey
  • Application
    General Purpose
  • Coated Design
    Dots
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Textured
  • Glove Pattern
    Clute
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Cold Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)