Motion
78695269

PRO-SAFE
78695269

78695269 Vinyl Ladies Medium Primpregnatd Fullcoat Glove
Mi Item #06304453
MFR #78695269
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78695269

78695269 Vinyl Ladies Medium Primpregnatd Fullcoat Glove
Mi Item #06304453
MFR #78695269

Mfr description
78695269 VINYL LADIES MEDIUM PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Glove Size
    Ladies - M
  • Women's Size
    Medium

Details

  • Additional Details
    Vinyl Impregnated
  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Red
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Finish
    Textured
  • Grip Pattern
    Soft Textured
  • Hand Type
    Paired
  • Lint Free
    No
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)