Motion
86897972

PRO-SAFE
86897972

Leather Palm Glove with Fabric Back - S or Size 7, Cowhide Grain Leather, Cotton Lined, Black, Blue
MI ITEM #06304455
MFR #86897972
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
86897972

Leather Palm Glove with Fabric Back - S or Size 7, Cowhide Grain Leather, Cotton Lined, Black, Blue
MI ITEM #06304455
MFR #86897972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.90/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection

Overview

Mfr description
86897972 RUBBER GAUNTLET CUFF SMALL PR
  • Gauntlet cuffs are designed with a 4-1/2" - 5" cuff to protect both the wrist and lower forearm Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought