Motion
02093730

PRO-SAFE
02093730

02093730 Pvc 2 Sided Large 1/Pr Hdknited Dot Coatd Glove
MI ITEM #06304456
MFR #02093730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02093730

02093730 Pvc 2 Sided Large 1/Pr Hdknited Dot Coatd Glove
MI ITEM #06304456
MFR #02093730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02093730 PVC 2 SIDED LARGE 1/PR HD
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton Blend
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Fully Coated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Paired
  • Coating Material
    PVC
  • Coated Design
    Dots
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    Large
  • PSC Code
    4240
  • Seamless
    Yes
  • Static Dissipative
    No
  • Women's Size
    X-Large
  • Lint Free
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text