Motion
02093748

PRO-SAFE
02093748

02093748 Ladies M/Wt Fingerless Prcotton/Ply Stringknit Glove
MI ITEM #06304457
MFR #02093748
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02093748

02093748 Ladies M/Wt Fingerless Prcotton/Ply Stringknit Glove
MI ITEM #06304457
MFR #02093748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.50/each

Specifications

Dimensions

  • Glove Size
    Ladies - M
  • Material Weight
    7 ga
  • Men'S Size
    Small
  • Women's Size
    Medium

Details

  • Additional Details
    Fingerless - Reversible Design Allows Replacing One Glove at a Time, Rather Than Pairs - Can be Used as a Glove Liner
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    FDA Approved
  • Finger Coverage
    Fingerless
  • Hand Type
    Paired
  • Lining Material
    Cotton, Polyester
  • Lint Free
    No
  • Material
    Cotton/Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No

Overview

Mfr description
02093748 LADIES M/WT FINGERLESS PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought