Motion
02093755

PRO-SAFE
02093755

02093755 Mens Md/Wt Fingerless Prcotton/Ply Stringknit Glove
Mi Item #06304458
MFR #02093755
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02093755

02093755 Mens Md/Wt Fingerless Prcotton/Ply Stringknit Glove
Mi Item #06304458
MFR #02093755

Mfr description
02093755 MENS MD/WT FINGERLESS PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Material Weight
    7 ga
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Additional Details
    Fingerless - Reversible Design Allows Replacing One Glove at a Time, Rather Than Pairs - Can be Used as a Glove Liner
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    FDA Approved
  • Finger Coverage
    Fingerless
  • Hand Type
    Paired
  • Lining Material
    Cotton, Polyester
  • Lint Free
    No
  • Material
    Cotton/Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    Yes
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)